EWELLIX
EWELLIX
LUCT 60-2LS
EWELLIX EWELLIX
Description
LUCT 60-2LS LINEAR BALL BEARING ; NON RETURNABLE
60MM Bore; 60MM Base to Center Height; 65MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 125MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCT60-2LS; 2 Seals; Adjustable; No Self Aligning
Part #
LUCT 60-2LS
BDI #
1238369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUCT-60-2LS/p/1238369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.93
EAN
7333314272935
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCT60-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCT 60-2LS
Weight / LBS
5.732
Long Description
60MM Bore; 60MM Base to Center Height; 65MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 125MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCT60-2LS; 2 Seals; Adjustable; No Self Aligning
Length Thru Bore
4.921 Inch | 125 Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center Across Shaft
2.6 Inch | 65 Millimeter
Bore
2.362 Inch | 60 Millimeter
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh