![LUNF 12-2LS](/medias/INDSKFPBXXXX-LNR-LUNF-OPN-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzF8aW1hZ2UvanBlZ3xhRGd6TDJoaU9TODVPRE0wTlRjd05ERTJNVFU0TDBsT1JGTkxSbEJDV0ZoWVdGOU1UbEpmVEZWT1JsOVBVRTVmUVV4Zk16QXdlRE13TUM1cWNHY3xlNzQ4Nzg4MWI0NjVhN2MzOTQwMThkZThjZGU1OWE5MGJhMmYyNWNmNTgzZGM5NjAzYjZhNTU5MDMzMWY1YWQy)
![LUNF 12-2LS](/medias/INDSKFPBXXXX-LNR-LUNF-OPN-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzF8aW1hZ2UvanBlZ3xhRGd6TDJoaU9TODVPRE0wTlRjd05ERTJNVFU0TDBsT1JGTkxSbEJDV0ZoWVdGOU1UbEpmVEZWT1JsOVBVRTVmUVV4Zk16QXdlRE13TUM1cWNHY3xlNzQ4Nzg4MWI0NjVhN2MzOTQwMThkZThjZGU1OWE5MGJhMmYyNWNmNTgzZGM5NjAzYjZhNTU5MDMzMWY1YWQy)
1413723
Pillow Blocks
EWELLIX
EWELLIX
LUNF 12-2LS
EWELLIX EWELLIX
Description
LUNF 12-2LS LINEAR BALL BEARING ; OPEN DESIGN SINGLE SELF-ALIGNING
12MM Bore; 18MM Base to Center Height; 32MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 32MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; LBCF12-2LS; 2 Seals; Adjustable; Self Aligning
Part #
LUNF 12-2LS
BDI #
1413723
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUNF-12-2LS/p/1413723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.08
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCF12-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M5 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUNF 12-2LS
Weight / LBS
0.176
Long Description
12MM Bore; 18MM Base to Center Height; 32MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 32MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; LBCF12-2LS; 2 Seals; Adjustable; Self Aligning
Base to Center Height
0.709 Inch | 18 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Mounting Hole Diameter
0.169 Inch | 4.3 Millimeter
Bore
0.472 Inch | 12 Millimeter
Nominal Bolt Center Across Shaft
1.3 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh