https://www.bdiexpress.com/medias/INDSKFPBXXXX-LNR-LUNF-OPN-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzF8aW1hZ2UvanBlZ3xhRGd6TDJoaU9TODVPRE0wTlRjd05ERTJNVFU0TDBsT1JGTkxSbEJDV0ZoWVdGOU1UbEpmVEZWT1JsOVBVRTVmUVV4Zk16QXdlRE13TUM1cWNHY3xlNzQ4Nzg4MWI0NjVhN2MzOTQwMThkZThjZGU1OWE5MGJhMmYyNWNmNTgzZGM5NjAzYjZhNTU5MDMzMWY1YWQy
EWELLIX
EWELLIX
LUNF 40-2LS
EWELLIX EWELLIX
Description
LUNF 40-2LS
40MM Bore; 45MM Base to Center Height; 86MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 80MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCF40-2LS; 2 Seals; Adjustable; Self Aligning
Part #
LUNF 40-2LS
BDI #
1413728
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUNF-40-2LS/p/1413728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.216
EAN
7333314273772
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCF40-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M12 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUNF 40-2LS
Weight / LBS
2.844
Long Description
40MM Bore; 45MM Base to Center Height; 86MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 80MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCF40-2LS; 2 Seals; Adjustable; Self Aligning
Base to Center Height
1.772 Inch | 45 Millimeter
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center Across Shaft
3.4 Inch | 86 Millimeter
Length Thru Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh