EWELLIX
EWELLIX
LUXD 32-2LS
EWELLIX EWELLIX
Description
LUXD 32-2LS LINEAR BALL BEARING ; NON RETURNABLE
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 4" Length Thru Bore; 13/32" Mounting Hole Diam; Yes Relubricatable; LBXD32-2LS; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
LUXD 32-2LS
BDI #
1304386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUXD-32-2LS/p/1304386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.1
EAN
7333314314130
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBXD32-2LS
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Additional 1/4-28 Tapped Hole with Plug
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUXD 32-2LS
Weight / LBS
6.83
Long Description
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 4" Length Thru Bore; 13/32" Mounting Hole Diam; Yes Relubricatable; LBXD32-2LS; 2 Seals; Non-Adjustable; Yes Self Aligning
Nominal Bolt Center Across Shaft
5.3 Inch | 134.6 Millimeter
Base to Center Height
2.125 Inch | 53.975 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Mounting Hole Diameter
0.406 Inch | 10.312 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh