https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PBO16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjV8aW1hZ2UvanBlZ3xhRFEyTDJnM05TOHhNRFEzT0RrNE5qazFNamN6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUVKUE1UWlBVRTVmTXpBd2VETXdNQzVxY0djfDQ3OGFmMWU0NGJkNmNlM2E2Y2E1YTI5MjRhM2JmNjZkZDY0YTVmNzBjNjI5NjlhY2RlYWZmMjgxMDIwOGJkNmU
THOMSON
THOMSON
PBO24OPN
THOMSON THOMSON
Description
PBO24OPN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT MALLEABLE IRON
1-1/2" Bore; 2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Malleable Iron Housing; Ball; 3" Length Thru Bore; 0.34" Mounting Hole Diam; No Relubricatable; OPN-243848; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
PBO24OPN
BDI #
853973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PBO24OPN/p/853973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.18
EAN
0662486101024
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Malleable Iron
Relubricatable
No
Linear Bushing Part Number
OPN-243848
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Steel Ball | 5/16 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PBO24OPN
Weight / LBS
4.8
Long Description
1-1/2" Bore; 2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Malleable Iron Housing; Ball; 3" Length Thru Bore; 0.34" Mounting Hole Diam; No Relubricatable; OPN-243848; 2 Seals; Non-Adjustable; Yes Self Aligning
Nominal Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Base to Center Height
2 Inch | 50.8 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh