https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-411H25A0-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mjl8aW1hZ2UvanBlZ3xhRFE1TDJnNU1TOHhNRFEzT1RBd05EVXhOak00TWk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpReE1VZ3lOVUV3WHpNd01IZ3pNREF1YW5Cbnw2YzlmNWFmZjEzY2I2NTBkYWVkYWQwYTZhOWQyMGFmNTk5YWNmYTE4YjgzNGY5Mjg0MDVhZjA1MjJlNWNhNmRm
THOMSON
THOMSON
411N25A0
THOMSON THOMSON
Description
411N25A0 PROFILE RAIL BALL CARRIAGE ; 25MM NORMAL GR CLEARANCE PRELOAD
Carriage; Ball Slide; Series 400; 79.7MM Overall Length; 70MM Overall Width; 30.2MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Part #
411N25A0
BDI #
857442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/411N25A0/p/857442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.259
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
400
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
411N25A0
Weight / LBS
1.257
Long Description
Carriage; Ball Slide; Series 400; 79.7MM Overall Length; 70MM Overall Width; 30.2MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Width
2.756 Inch | 70 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Overall Height
1.189 Inch | 30.2 Millimeter
Overall Length
3.138 Inch | 79.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh