EWELLIX
EWELLIX
LLRHC 15A-T1-P5
EWELLIX EWELLIX
Description
LLRHC 15A-T1-P5
Carriage; Ball Slide; Series LLRHC; 58.2MM Overall Length; 47MM Overall Width; 19.9MM Overall Height; 15MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flange
Part #
LLRHC 15A-T1-P5
BDI #
1240792
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LLRHC-15A-T1-P5/p/1240792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.2
EAN
7333314314628
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
LLRHC
Section
Solid
Material
Steel
Shape
Rectangular | Flange
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.ewellix.com
Weight / LBS
0.44092
Long Description
Carriage; Ball Slide; Series LLRHC; 58.2MM Overall Length; 47MM Overall Width; 19.9MM Overall Height; 15MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flange
Overall Length
2.291 Inch | 58.2 Millimeter
Overall Height
0.783 Inch | 19.9 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh