https://www.bdiexpress.com/medias/INDSKFCRGXXX-BLSLD-LLTHCU-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzZ8aW1hZ2UvanBlZ3xhRFJqTDJnNU5pOHhNREk1TlRJek16QTFNamN3TWk5SlRrUlRTMFpEVWtkWVdGaGZRa3hUVEVSZlRFeFVTRU5WWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNTJiZGNlODgyYzBlMzk3NTVlMmU5MzgwNjZkYmNmYTAwOTA4YTM4NmIwMWM0M2ZlNDMzNTI1YTJlZGM4MWVj
SKF
SKF
LLTHC 15 U T0 P5 ŁOŻYSKO
SKF SKF
Description
SKF LLTHC 15 U T0 P5 ŁOŻYSKO
Profile Rail Carriage; Ball Slide; Series LLT; 63.3MM Overall Length; 34MM Overall Width; 19.4MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Part #
LLTHC 15 U T0 P5 ŁOŻYSKO
BDI #
25167577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LLTHC-15-U-T0-P5-%C5%81O%C5%BBYSKO/p/25167577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.8
Product Group - BDI
B04102
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.skf.com
Weight / LBS
0.375
Product Detail
Profile Rail Carriage
Product Specification
Ball Slide; Series LLT; 63.3MM Overall Length; 34MM Overall Width; 19.4MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Long Description
Profile Rail Carriage; Ball Slide; Series LLT; 63.3MM Overall Length; 34MM Overall Width; 19.4MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular