![RW8B](/medias/INDTHOPRCXXX-RW-RW16B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTB8aW1hZ2UvanBlZ3xhRE0wTDJnM015OHhNRFEzT0RrNU1qUTFOemMxT0M5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5rSmZNekF3ZURNd01DNXFjR2N8OTE1Y2EyOTY4NGQ4YzY1NjgzY2ZmZTRjYjRjZTBjYzNkYzEzNTk0NDllMDNjNzQyNWIyOWJjZGJiYTAzN2UxYw)
![RW8B](/medias/INDTHOPRCXXX-RW-RW16B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTB8aW1hZ2UvanBlZ3xhRE0wTDJnM015OHhNRFEzT0RrNU1qUTFOemMxT0M5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5rSmZNekF3ZURNd01DNXFjR2N8OTE1Y2EyOTY4NGQ4YzY1NjgzY2ZmZTRjYjRjZTBjYzNkYzEzNTk0NDllMDNjNzQyNWIyOWJjZGJiYTAzN2UxYw)
THOMSON
THOMSON
RW8B
THOMSON THOMSON
Description
RW8B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 0.5" DIA SELF-ALIGNING
Roundway Bearing; 1/2" Shaft Diameter; 2.38" Bearing Length; 1/4" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
RW8B
BDI #
854902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Roundway-Bearings/RW8B/p/854902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.136
EAN
0662486101598
Product Group - BDI
L00220
Product Name
Roundway Bearing
Mounting Block Type
None
Roller Type
Roller
Number of Bearings
1
Rail Number
1/2 L PD
Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Category - BDI
Roundway Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW8B
Weight / LBS
0.3
Long Description
Roundway Bearing; 1/2" Shaft Diameter; 2.38" Bearing Length; 1/4" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Mounting Block Width
0 Inch | 0 Millimeter
Mounting Block Height
0 Inch | 0 Millimeter
Bolt Center Across Shaft
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Bearing Length
2.38 Inch | 60.452 Millimeter
Mounting Block Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh