https://www.bdiexpress.com/medias/INDRNLCRGXXX-N-TRRR-3RLRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDl8aW1hZ2UvanBlZ3xhRGxqTDJnNE1TOHhNREkwTkRrNE1qUXpPVGsyTmk5SlRrUlNUa3hEVWtkWVdGaGZUbDlVVWxKU1h6TlNURkpUWHpNd01IZ3pNREF1YW5CbnwxMzJmMDQ5MGUwZWNmMmY3NzlhZTY5N2JjYTZmZjMxODViMDIwM2U1ZDJlNzdkMDlkMmJkOTIwYmNhNzkxNWJl
ROLLON
ROLLON
NUE43L-3-A
ROLLON ROLLON
Description
NUE43L-3-A ; COMPACT RAIL SLIDER LONG 3-RLR SELFLUBE
Track Roller Round Rail Carriage; 170MM Overall Length; 43MM Overall Width; 37MM Overall Height; 43MM Rail Width; NUE Series; Track Roller; 3 Rollers; Solid; CPA43; Aluminum; Rectangular Long
Part #
NUE43L-3-A
BDI #
23720601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheel-Carriages/NUE43L-3-A/p/23720601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.45
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
NUE
Track Roller Yes/No
Yes
Number of Track Rollers
3
Section
Solid
Track Roller Number
CPA43
Material
Aluminum
Shape
Rectangular Long
Inch - Metric
Metric
Category - BDI
Linear Wheel Carriage
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.rollon.com
Long Description
Track Roller Round Rail Carriage; 170MM Overall Length; 43MM Overall Width; 37MM Overall Height; 43MM Rail Width; NUE Series; Track Roller; 3 Rollers; Solid; CPA43; Aluminum; Rectangular Long
Rail Width
1.693 Inch | 43 Millimeter
Overall Length
6.693 Inch | 170 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Overall Height
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh