PBC LINEAR
PBC LINEAR
HVB-058
PBC LINEAR PBC LINEAR
Description
HVB-058 LINEAR BEARING ; 88.4MM OD 63MM DEPTH 30MM BODY WD
Wheel; U Channel Rail; 0MM Bore; 88.4MM Outside Diameter; 57MM Wheel Width; 57MM Overall Width; Cylindrical Roller; None; Steel; Used With HVR-3 | HVRI-09 Rail
Part #
HVB-058
BDI #
23289352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/HVB-058/p/23289352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
1.62
Product Group - BDI
L00220
Product Name
Wheel
Product Type
U Channel Rail
Enclosure
None
Rolling Element
Cylindrical Roller
Material
Steel
Eccentric/Concentric
Concentric
Used With
HVR-3 | HVRI-09 Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Category - BDI
Wheels
Noun
Wheel
Keyword String
U Channel Rail Linear
Weight / LBS
3.571
Long Description
Wheel; U Channel Rail; 0MM Bore; 88.4MM Outside Diameter; 57MM Wheel Width; 57MM Overall Width; Cylindrical Roller; None; Steel; Used With HVR-3 | HVRI-09 Rail
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.48 Inch | 88.4 Millimeter
Wheel Width
2.244 Inch | 57 Millimeter
Overall Width
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh