https://www.bdiexpress.com/medias/INDTHOACSRYX-PLG-RLHLCLS-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2NDN8aW1hZ2UvanBlZ3xhRGMyTDJnd05DOHhNRFU0TnpFMk5EWTNNakF6TUM5SlRrUlVTRTlCUTFOU1dWaGZVRXhIWDFKTVNFeERURk5mVUV4Zk16QXdlRE13TUM1cWNHY3wzMDVkMGE4YmYwZWQ0MDgwODgxNGZkYmU0NDdlNTczMDliOTdiYzg0MDVkNDA0ZTliYmI1NWVlMmM0MDI5ZGJl
THOMSON
THOMSON
431HP35
THOMSON THOMSON
Description
431HP35 PROFILE RAIL PLUG ; PLASTIC 35MM
Plug; Rail Hole Closing; 14 MM Dia; Plastic; Used with 421N35 | 421H35 Rail
Part #
431HP35
BDI #
857879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/431HP35/p/857879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
Product Group - BDI
L00220
Product Name
Plug
Product Type
Rail Hole Closing
Size
14 MM Dia
Material
Plastic
Used With
421N35 | 421H35 Rail
Inch - Metric
Metric
Other Features
1000 Pcs
Category - BDI
Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
431HP35
Long Description
Plug; Rail Hole Closing; 14 MM Dia; Plastic; Used with 421N35 | 421H35 Rail