https://www.bdiexpress.com/medias/INDTHOPRCXXX-PR-530LA3-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFESmtMMmd5Tnk4eE1EUTNPVEF4TVRZeU56QXpPQzlKVGtSVVNFOVFVa05ZV0ZoZlVGSmZOVE13VEVFelh6TXdNSGd6TURBdWFuQm58NzBkNTk5Njg1NDdlY2RlZWFiYjhjYTJhMGYzZDQ4NGI2NjU3NTUzMTIyMzBmYTJkNTFlZDk3Y2FjODFiN2I5Mg
THOMSON
THOMSON
530LA3
THOMSON THOMSON
Description
530LA3 LUBRICATION FITTING
Connector; Straight Screw In; 6 MM OD X 12 MM L; Used with 500 Series Rail and Carriage
Part #
530LA3
BDI #
874479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/530LA3/p/874479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.1
EAN
0662486731856
Product Group - BDI
L00220
Product Name
Connector
Product Type
Straight Screw In
Size
6 MM OD X 12 MM L
Used With
500 Series Rail and Carriage
Inch - Metric
Metric
Other Features
3 MM for Tubing with Extension Diameter | M3 Thread
Category - BDI
Profile Rail Accessories
Noun
Connector
Keyword String
Screw In Straight
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
530LA3
Weight / LBS
0.005
Long Description
Connector; Straight Screw In; 6 MM OD X 12 MM L; Used with 500 Series Rail and Carriage