https://www.bdiexpress.com/medias/INDTHOPRCXXX-PR-530LF6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjN8aW1hZ2UvanBlZ3xhR1ZpTDJnNU55OHhNRFEzT1RBeE1qZ3pPVFExTkM5SlRrUlVTRTlRVWtOWVdGaGZVRkpmTlRNd1RFWTJYek13TUhnek1EQXVhbkJufDc3NmE5MDNlZTBhNDhlN2I5NWYyNGFjYmQ3NTY1NGRmOTFmNGVlYzZjOGU0Y2E4ZmRmNmM1N2I5MDAxNGM3Yjg
THOMSON
THOMSON
530LF3
THOMSON THOMSON
Description
530LF3 LUBRICATION FITTING
Lubricating Nipple; Funnel; 6.6 MM L; Used with 500 Series Rail and Carriage
Part #
530LF3
BDI #
874483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/530LF3/p/874483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.1
EAN
0662486731894
Product Group - BDI
L00220
Product Name
Nipple
Product Type
Lubrication
Size
6.6 MM L
Used With
500 Series Rail and Carriage
Inch - Metric
Metric
Other Features
Funnel Type | M3 Thread | 5 MM Hex Head | 1.6 MM Hex Head Thickness
Category - BDI
Profile Rail Accessories
Noun
Nipple
Keyword String
Lubricating Funnel
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
530LF3
Weight / LBS
0.005
Long Description
Lubricating Nipple; Funnel; 6.6 MM L; Used with 500 Series Rail and Carriage