![531EC25](/medias/INDTHOPRCXXX-PRB-531EC35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhRFJoTDJnek5DOHhNRFEzT1RBeE5UVTVNVGsyTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VVkRNelZmTXpBd2VETXdNQzVxY0djfGMxYmYzYzcyMDQ0MTA1ZDA3ZTE5OWYxMzE3OTJiMWRmYzdmMzU3NjVlYWRiYzBiMGNlMGQ2MzYwNDM3Nzc5ZmQ)
![531EC25](/medias/INDTHOPRCXXX-PRB-531EC35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhRFJoTDJnek5DOHhNRFEzT1RBeE5UVTVNVGsyTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VVkRNelZmTXpBd2VETXdNQzVxY0djfGMxYmYzYzcyMDQ0MTA1ZDA3ZTE5OWYxMzE3OTJiMWRmYzdmMzU3NjVlYWRiYzBiMGNlMGQ2MzYwNDM3Nzc5ZmQ)
THOMSON
THOMSON
531EC25
THOMSON THOMSON
Description
531EC25 BALL PROFILE RAIL END CAP ; 25MM
End Cap; Carriage; 12.5 MM T; Glass Filled Nylon; Used with 511H25A/B/C/D | 511P25A/B/C/D | 511U25A/B/C/D | 513H25A/B/C/D | 513P25A/B/C/D | 513U25A/B/
Part #
531EC25
BDI #
874502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531EC25/p/874502
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486732082
Product Group - BDI
L00220
Product Name
End Cap
Product Type
Carriage
Size
12.5 MM T
Material
Glass Filled Nylon
Used With
511H25A/B/C/D | 511P25A/B/C/D | 511U25A/B/C/D | 513H25A/B/C/D | 513P25A/B/C/D | 513U25A/B/C/D Carriage
Inch - Metric
Metric
Category - BDI
Profile Rail Accessories
Noun
End Cap
Keyword String
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531EC25
Weight / LBS
0.037
Long Description
End Cap; Carriage; 12.5 MM T; Glass Filled Nylon; Used with 511H25A/B/C/D | 511P25A/B/C/D | 511U25A/B/C/D | 513H25A/B/C/D | 513P25A/B/C/D | 513U25A/B/