https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531HP15-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMjd8aW1hZ2UvanBlZ3xhR0pqTDJneU5pOHhNRFEzT1RBeE5UazROVEU0TWk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VaFFNVFZmTXpBd2VETXdNQzVxY0djfDE5NTk5OWQ1ZDM0MDY2MzhkODM5MTA1ZTEyYTA0Yzg0NThhNTQzYmZiODk0Y2YwNmQ1MDQwM2I0NzljZmRiNWI
THOMSON
THOMSON
531HP15
THOMSON THOMSON
Description
531HP15 RAIL PLUG ; 15MM NYLON 25/PAK
Plug; Rail Hole Closing; 8 MM Dia; Plastic; Used with 521H15 | 521P15 | 521U15 Rail
Part #
531HP15
BDI #
874609
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531HP15/p/874609
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486732129
Product Group - BDI
L00220
Product Name
Plug
Product Type
Rail Hole Closing
Size
8 MM Dia
Material
Plastic
Used With
521H15 | 521P15 | 521U15 Rail
Inch - Metric
Metric
Other Features
25 Pcs
Category - BDI
Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531HP15
Weight / LBS
0.022
Long Description
Plug; Rail Hole Closing; 8 MM Dia; Plastic; Used with 521H15 | 521P15 | 521U15 Rail