https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531LL15-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NTJ8aW1hZ2UvanBlZ3xhRGhrTDJnek1TOHhNRFEzT1RBeE5qUTBNemt6TkM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VeE1NVFZmTXpBd2VETXdNQzVxY0djfGJiMjExYWVlNThjZWJiYjlhODNmN2NhMWE4YjMwYzU2MjdhY2U2MDQzYjI5NTA1NGRmMDAxZGJkNjBjNGQyNWI
THOMSON
THOMSON
531LL15
THOMSON THOMSON
Description
531LL15 LUBE BLOCK ; SIZE: 15MM
Block; Lubrication; 9.9 MM T; Used with 511H15 | 511P15 | 511U15 Carriage
Part #
531LL15
BDI #
874615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531LL15/p/874615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.004
EAN
0662486733461
Product Group - BDI
L00220
Product Name
Block
Product Type
Lubrication
Size
9.9 MM T
Used With
511H15 | 511P15 | 511U15 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout | Solid Lubricant | Mixture of Polymer - Oil - Additive | Packed with EP2 Grease
Category - BDI
Profile Rail Accessories
Noun
Block
Keyword String
Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531LL15
Weight / LBS
0.02
Long Description
Block; Lubrication; 9.9 MM T; Used with 511H15 | 511P15 | 511U15 Carriage