https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531MT35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDl8aW1hZ2UvanBlZ3xhRFUyTDJnNU1TOHhNRFEzT1RBeE56RTJORGd6TUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VMVVNelZmTXpBd2VETXdNQzVxY0djfDZhOWU5MGQzNzZlNDkzZWM1ZmIzZTExY2FhNDA5NTVkNDZjZWRjNjdkZjNjMGI3MzFlYzBhOTNhYWI5NmY2MDU
THOMSON
THOMSON
531MT45
THOMSON THOMSON
Description
531MT45 BALL PROFILE RAIL ; 45 SIZE
Tool; Rail Mounting Assembly; 200 MM L; Plastic; Used with 511H45 | 511P45 | 511U45 | 513H45 | 513P45 | 513U45 Carriage
Part #
531MT45
BDI #
874632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531MT45/p/874632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.14
EAN
0662486732235
Product Group - BDI
L00220
Product Name
Tool
Product Type
Rail Mounting Assembly
Size
200 MM L
Material
Plastic
Used With
511H45 | 511P45 | 511U45 | 513H45 | 513P45 | 513U45 Carriage
Inch - Metric
Metric
Other Features
For Removing Carriage from the Rail and Reinstalled
Category - BDI
Profile Rail Accessories
Noun
Tool
Keyword String
Rail Mounting Assembly
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531MT45
Weight / LBS
0.298
Long Description
Tool; Rail Mounting Assembly; 200 MM L; Plastic; Used with 511H45 | 511P45 | 511U45 | 513H45 | 513P45 | 513U45 Carriage