https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531RT35-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDR8aW1hZ2UvanBlZ3xhR1ZpTDJobVpDOHhNRFEzT1RBeE9ETTNOekkwTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1WSlVNelZmTXpBd2VETXdNQzVxY0djfDBkNGMyNjBhODYwY2MzZDIxNTg1NmQ3MDM2OTUyNzA4ZWMxN2E1NTg3N2VkMTFjNDMwMjcyYzg4ZTlmZjAyMmE
THOMSON
THOMSON
532RT25
THOMSON THOMSON
Description
532RT25 MYLAR TAPE ; 25MM
Tape; Profile Rail; 3 M L; Mylar; Used with 522P25 | 522S25 | 522U25 Rail
Part #
532RT25
BDI #
874727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/532RT25/p/874727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.045
EAN
0662486733188
Product Group - BDI
L00220
Product Name
Tape
Product Type
Profile Rail
Size
3 M L
Material
Mylar
Used With
522P25 | 522S25 | 522U25 Rail
Inch - Metric
Metric
Category - BDI
Profile Rail Accessories
Noun
Tape
Keyword String
Profile Rail
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532RT25
Weight / LBS
0.1
Long Description
Tape; Profile Rail; 3 M L; Mylar; Used with 522P25 | 522S25 | 522U25 Rail