https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531VR15-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0kxTDJobU1DOHhNRFEzT1RBeE9EY3pOelk1TkM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1WWlNNVFZmTXpBd2VETXdNQzVxY0djfGU0ODA0NTRjYWY0NmMyMGU2OGQ2NDE0ZGIyZmVlYTY1YWQ3YTkyMTI1YmJmM2NlMzAwMjU1OTlmNDliMjllZTU
THOMSON
THOMSON
532VR25
THOMSON THOMSON
Description
532VR25 WIPER ; 7MM THK
Wiper; Seal; 7 MM T; Viton; Used with 512P25 | 512S25 | 512U25 Carriage
Part #
532VR25
BDI #
874732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/532VR25/p/874732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
EAN
0662486733232
Product Group - BDI
L00220
Product Name
Wiper
Product Type
Seal
Size
7 MM T
Material
Viton
Used With
512P25 | 512S25 | 512U25 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout
Category - BDI
Profile Rail Accessories
Noun
Wiper
Keyword String
Seal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532VR25
Weight / LBS
0.011
Long Description
Wiper; Seal; 7 MM T; Viton; Used with 512P25 | 512S25 | 512U25 Carriage