https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-5312215-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTR8aW1hZ2UvanBlZ3xhRE0yTDJobE9TOHhNRFEzT1RBeE9EazVPVGd6T0M5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1USXlNVFZmTXpBd2VETXdNQzVxY0djfDk4NmEzMmU1ZjdjMDFhMzU5ZmQzMDU3ODgwMjViOGVhYzkwZjE3MDY3ZTZjNzQ3NzlhNzRmYjQyMmMwZGE3MTE
874744
Profile Rail Accessories
THOMSON
THOMSON
532ZZ45
THOMSON THOMSON
Description
532ZZ45 METAL SCRAPER ; 45 SIZE
Scraper; 1.5 MM T; Stainless Steel; Used with 512P45 | 512S45 | 512U45 Carriage
Part #
532ZZ45
BDI #
874744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/532ZZ45/p/874744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.03
EAN
0662486733355
Product Group - BDI
L00220
Product Name
Scraper Plate
Size
1.5 MM T
Material
Stainless Steel
Used With
512P45 | 512S45 | 512U45 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout
Category - BDI
Profile Rail Accessories
Noun
Scraper Plate
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532ZZ45
Weight / LBS
0.075
Long Description
Scraper; 1.5 MM T; Stainless Steel; Used with 512P45 | 512S45 | 512U45 Carriage