INA
INA
KA08-TN/A
INA INA
Description
KA08-TN/A CLOSING PLUG
Plug; Rail Hole Closing; M4 Hole Size; Plastic; Used with TKVD15 Guideway
Part #
KA08-TN/A
BDI #
1174456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA08-TN-A/p/1174456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.007
Product Group - BDI
B02222
Product Name
Plug
Product Type
Rail Hole Closing
Size
M4 Bolt Size
Material
Plastic
Used With
TKVD15 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA08TNA
Weight / LBS
0.015
Long Description
Plug; Rail Hole Closing; M4 Hole Size; Plastic; Used with TKVD15 Guideway