INA
INA
KA11-TN
INA INA
Description
KA11-TN CLOSING PLUG
Plug; Rail Hole Closing; M6 Hole Size; Plastic; Used with TKSD25 | TKVD19 | TKVD69 Guideway
Part #
KA11-TN
BDI #
1174461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA11-TN/p/1174461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.002
EAN
4047643133913
Product Group - BDI
L00280
Product Name
Plug
Product Type
Rail Hole Closing
Size
M6 Bolt Size
Material
Plastic
Used With
TKSD25 | TKVD19 | TKVD69 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA11TN
Weight / LBS
0.005
Long Description
Plug; Rail Hole Closing; M6 Hole Size; Plastic; Used with TKSD25 | TKVD19 | TKVD69 Guideway