INA
INA
KA26-M
INA INA
Description
KA26-M RAIL HOLE CLOSING PLUG ; POR NON-RETURNABLE
Plug; Rail Hole Closing; M16 Hole Size; Brass; Used with TSX65-E Guideway
Part #
KA26-M
BDI #
1174473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/KA26-M/p/1174473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.012
EAN
4054364154127
Product Group - BDI
L00280
Product Name
Plug
Product Type
Rail Hole Closing
Size
M16 Bolt Size
Material
Brass
Used With
TSX65-E Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA26M
Weight / LBS
0.009
Long Description
Plug; Rail Hole Closing; M16 Hole Size; Brass; Used with TSX65-E Guideway