EWELLIX
EWELLIX
LLTHZ 15 S1
EWELLIX EWELLIX
Description
LLTHZ 15 S1
Scraper Plate; 31.6 MM W X 18.5 MM H X 1.8 MM T; Spring Steel; Used with LLTHC15 Carriage
Part #
LLTHZ 15 S1
BDI #
1413648
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LLTHZ-15-S1/p/1413648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.008
EAN
7333314201591
Product Group - BDI
L00220
Product Name
Scraper Plate
Size
31.6 MM W X 18.5 MM H X 1.8 MM T
Material
Spring Steel
Used With
LLTHC15 Carriage
Inch - Metric
Metric
Other Features
Black | With Mounting Screws
Category - BDI
Profile Rail Accessories
Noun
Scraper Plate
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 15 S1
Weight / LBS
0.018
Long Description
Scraper Plate; 31.6 MM W X 18.5 MM H X 1.8 MM T; Spring Steel; Used with LLTHC15 Carriage