EWELLIX
EWELLIX
LLTHZ 45 S1
EWELLIX EWELLIX
Description
LLTHZ 45 S1
Scraper Plate; 83.3 MM W X 44.2 MM H X 1.8 MM T; Spring Steel; Used with LLTHC45 Carriage
Part #
LLTHZ 45 S1
BDI #
1413653
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LLTHZ-45-S1/p/1413653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.05
EAN
7333314201638
Product Group - BDI
L00220
Product Name
Scraper Plate
Size
83.3 MM W X 44.2 MM H X 1.8 MM T
Material
Spring Steel
Used With
LLTHC45 Carriage
Inch - Metric
Metric
Other Features
Black | With Mounting Screws
Category - BDI
Profile Rail Accessories
Noun
Scraper Plate
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 45 S1
Weight / LBS
0.112
Long Description
Scraper Plate; 83.3 MM W X 44.2 MM H X 1.8 MM T; Spring Steel; Used with LLTHC45 Carriage