NSK
NSK
LS20PT-01
NSK NSK
Description
LS20PT-01 LINEAR GUIDE PROTECTOR SET ; NON RETURNABLE WITH PLUG END
Protector; 2.7 MM T; Steel; Used with LAS20 Carriage
Part #
LS20PT-01
BDI #
1190272
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LS20PT-01/p/1190272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.03
EAN
0029176082320
Product Group - BDI
L00220
Product Name
Protector
Size
2.7 MM T
Material
Steel
Used With
LAS20 Carriage
Inch - Metric
Metric
Other Features
Without Connector
Category - BDI
Profile Rail Accessories
Manufacturer Item Number
LS20PT-01
Weight / LBS
0.066
Long Description
Protector; 2.7 MM T; Steel; Used with LAS20 Carriage