Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TNUT01M3 https://www.bdiexpress.com/medias/INDTHOACSRYX-TNUT-MTG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTB8aW1hZ2UvanBlZ3xhR1JtTDJneE5pODRPVFl3TnpBNE1qZ3dNelV3TG1wd1p3fDk2ZGYyNWI3YTZhMTcxYWExMDQzOGJiOTQ2NTU4MDA4N2M2ODNlOTlkNWRjOTI0Y2JhYjk0MDY1ZmFlNTRkZTQ
876964 Profile Rail Accessories 

THOMSON THOMSON

TNUT01M3

Description

TNUT01M3 T-NUT ; FOR LINEAR UNIT

Tee Nut; Mounting; 7 MM W X 3 MM H; Used with 2RBM12 | 2HBM10 | 2HBM20 | 2REM12 | 2HEM10 | 2HEM20 Rail

Part #

TNUT01M3

BDI #
876964

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31161733
Weight / Kilogram
0
EAN
0662486274049
Product Group - BDI
L00220
Product Name
Tee Nut
Product Type
Mounting
Size
7 MM W X 3 MM H
Used With
2RBM12 | 2HBM10 | 2HBM20 | 2REM12 | 2HEM10 | 2HEM20 Rail
Inch - Metric
Metric
Other Features
4 MM Barrel Dia | M3 Thread | Also Can Be Used with Round Rail
Category - BDI
Profile Rail Accessories
Harmonized Tariff Code
7318.16.00.85
Noun
Nut
Keyword String
Tee Mounting
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TNUT01M3
Long Description
Tee Nut; Mounting; 7 MM W X 3 MM H; Used with 2RBM12 | 2HBM10 | 2HBM20 | 2REM12 | 2HEM10 | 2HEM20 Rail