https://www.bdiexpress.com/medias/INDTHOACSRYX-TNUT-MTG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNXxpbWFnZS9qcGVnfGFEYzBMMmhrWXk4eE1EYzJPRFEyTkRJeE5qQTVOQzlKVGtSVVNFOUJRMU5TV1ZoZlZFNVZWRjlOVkVkZk16QXdlRE13TUM1cWNHY3w5ODM2YTIxYzZkMDY0MjhhMWI0NDliYzMzMTY1NzU0ODFiMGZkYzNiY2U2YWFlYzY1YzkxZTE1YzA2MmJlNTU1
THOMSON
THOMSON
TNUT05M6
THOMSON THOMSON
Description
TNUT05M6 T-NUT ; FOR LINEAR UNIT
Tee Nut; Mounting; 19.5 MM W X 8.6 MM H; Used with 2GEM35 Rail
Part #
TNUT05M6
BDI #
876973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/TNUT05M6/p/876973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161733
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Tee Nut
Product Type
Mounting
Size
19.5 MM W X 8.6 MM H
Used With
2GEM35 Rail
Inch - Metric
Metric
Other Features
9.8 MM Barrel Dia | M6 Thread | Also Can Be Used with Round Rail
Category - BDI
Profile Rail Accessories
Harmonized Tariff Code
7318.16.00.85
Noun
Nut
Keyword String
Tee Mounting
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TNUT05M6
Long Description
Tee Nut; Mounting; 19.5 MM W X 8.6 MM H; Used with 2GEM35 Rail