NTN
NTN
BGR20-C4000H
NTN NTN
Description
BGR20-C4000H PROFILE RAIL ; SIZE 20 HIGH PRECISION CLASS
Flat Track Profile Rail; Random; 4000MM Length; 20MM Width; 16.3MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size
Part #
BGR20-C4000H
BDI #
23073826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/BGR20-C4000H/p/23073826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153034
Weight / Kilogram
8.94
EAN
4547359988529
Product Group - BDI
L00280
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Tapped Blind Holes to Screw Down From Below | High Precision Class
Category - BDI
Linear Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flat Track Profile Rail; Random; 4000MM Length; 20MM Width; 16.3MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size
Height
0.642 Inch | 16.3 Millimeter
Width
0.787 Inch | 20 Millimeter
Length
157.48 Inch | 4000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh