NTN
NTN
BGR25-L4000N
NTN NTN
Description
BGR25-L4000N PROFILE RAIL ; SIZE 25 NORMAL CLASS
Flat Track Profile Rail; Random; 4000MM Length; 23MM Width; 19.2MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 7MM Fixing Hole Size
Part #
BGR25-L4000N
BDI #
23073828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/BGR25-L4000N/p/23073828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153034
Weight / Kilogram
11.52
EAN
4547359988536
Product Group - BDI
L00280
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Through Hole | Normal Precision Class
Category - BDI
Linear Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flat Track Profile Rail; Random; 4000MM Length; 23MM Width; 19.2MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 7MM Fixing Hole Size
Length
157.48 Inch | 4000 Millimeter
Width
0.906 Inch | 23 Millimeter
Height
0.756 Inch | 19.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh