Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LLSHR 07-P5-METER ZRC https://www.bdiexpress.com/medias/INDEWXXXXXXX-LLSHR-7-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxNnxpbWFnZS9qcGVnfGFESmtMMmd4WlM4eE1ESTVNemN5TmpVME16a3dNaTlKVGtSRlYxaFlXRmhZV0ZoZlRFeFRTRkpmTjE5Zk16QXdlRE13TUM1cWNHY3xjZWM4NTg0MDAxZjRiYzIxNjVjMTQ5OTQzN2RhYjU4Njg4NTQ0MzE5MWFlMWE0ZWM1MGEwZGI0NmY5OGE1MjAy
26024218 Profile Rails 

EWELLIX EWELLIX

LLSHR 07-P5-METER ZRC

Description

EWELLIX LLSHR 07-P5-METER ZRC

Ball Guide Linear Profile Rail; Miniature; 7 Size; 1000MM Length; 7MM Width; 4.8MM Height; N Danger Class

Part #

LLSHR 07-P5-METER ZRC

BDI #
26024218

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.19
Product Group - BDI
L00280
Harmonized Tariff Code
8483.40.40.00
Noun
Rail
Keyword String
Profile Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
P150109
Manufacturer Internal Number
M/P150109
Product Detail
Ball Guide Linear Profile Rail
Product Specification
Miniature; 7 Size; 1000MM Length; 7MM Width; 4.8MM Height; N Danger Class
Long Description
Ball Guide Linear Profile Rail; Miniature; 7 Size; 1000MM Length; 7MM Width; 4.8MM Height; N Danger Class