https://www.bdiexpress.com/medias/INDRNLRLXXXX-MRRO-BGP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDJ8aW1hZ2UvanBlZ3xhRGsxTDJoaE5DOHhNREl4TVRrMk1qTTFOVGMwTWk5SlRrUlNUa3hTVEZoWVdGaGZUVkpTVDE5Q1IxQmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjA1MzY4YmUzMmQ0Nzc1Mjc2NjgxZTlmMTE1OWFjNWE2MjA2ODQ5NzExMTIyODZmMWE3MzZjOGU0N2FjMmNk
ROLLON
ROLLON
MRRO1501600N
ROLLON ROLLON
Description
MRRO1501600N STANDARD BALL PROFILE RAIL ; 15MM X 1600MM
Ball Guide Profile Rail; Cut to Length; 1600MM Length; 15MM Width; 15MM Height; Yes Predrilled; Steel; 60MM Fixing Hole Centre to Centre Pitch
Part #
MRRO1501600N
BDI #
23723680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/MRRO1501600N/p/23723680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | MRRO Series | Top Mount
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
4.55034
Long Description
Ball Guide Profile Rail; Cut to Length; 1600MM Length; 15MM Width; 15MM Height; Yes Predrilled; Steel; 60MM Fixing Hole Centre to Centre Pitch
Height
0.591 Inch | 15 Millimeter
Width
0.591 Inch | 15 Millimeter
Length
62.992 Inch | 1600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh