https://www.bdiexpress.com/medias/INDRNLRLXXXX-TL-UCP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMzV8aW1hZ2UvanBlZ3xhR05qTDJoaU1TOHhNREl4TVRrMk1qY3hOakU1TUM5SlRrUlNUa3hTVEZoWVdGaGZWRXhmVlVOUVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDMwMmNkY2ZhMjBjM2Q4ODY0ZjVkYjgzOGQzMzRkMTdiZTQzNjljZTAxYmM1MjU0MmRhNDk3Nzc5MjkxZDliZQ
ROLLON
ROLLON
TLC43-960
ROLLON ROLLON
Description
TLC43-960 ; LINEAR T RAIL 43MM X 960MM
U Channel Profile Rail; Random; 960MM Length; 43MM Width; 21MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Part #
TLC43-960
BDI #
23721892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/TLC43-960/p/23721892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
2.47
Product Group - BDI
L00280
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | T-Rail | For Use with Wheel Carriage
Category - BDI
Profile Rails
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
5.50273
Long Description
U Channel Profile Rail; Random; 960MM Length; 43MM Width; 21MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Height
0.827 Inch | 21 Millimeter
Length
37.795 Inch | 960 Millimeter
Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh