https://www.bdiexpress.com/medias/INDRNLRLXXXX-TL-UCP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMzV8aW1hZ2UvanBlZ3xhR05qTDJoaU1TOHhNREl4TVRrMk1qY3hOakU1TUM5SlRrUlNUa3hTVEZoWVdGaGZWRXhmVlVOUVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDMwMmNkY2ZhMjBjM2Q4ODY0ZjVkYjgzOGQzMzRkMTdiZTQzNjljZTAxYmM1MjU0MmRhNDk3Nzc5MjkxZDliZQ
ROLLON
ROLLON
TLC63-2560
ROLLON ROLLON
Description
TLC63-2560 ; LINEAR T RAIL 63MM X 2560MM
U Channel Profile Rail; Random; 2560MM Length; 63MM Width; 28MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Part #
TLC63-2560
BDI #
23721930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/TLC63-2560/p/23721930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
15.21
Product Group - BDI
L00280
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | T-Rail | For Use with Wheel Carriage
Category - BDI
Profile Rails
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
33.86296
Long Description
U Channel Profile Rail; Random; 2560MM Length; 63MM Width; 28MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Length
100.787 Inch | 2560 Millimeter
Width
2.48 Inch | 63 Millimeter
Height
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh