PBC LINEAR
PBC LINEAR
VB2
PBC LINEAR PBC LINEAR
Description
VB2 BUSHING ; .25 IN ID X .375 IN OD X .70 L
Bushing; Concentric Support; 0.25 IN ID X 0.375 IN OD X 0.706 IN L; Stainless Steel; Used with VW2 | VWS2 | VWSS2 Wheel
Part #
VB2
BDI #
21453786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/VB2/p/21453786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.01
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Concentric Support
Size
0.25 IN ID X 0.375 IN OD X 0.706 IN L
Material
Stainless Steel
Used With
VW2 | VWS2 | VWSS2 Wheel
Inch - Metric
Inch
Other Features
Fixed Wheel | 0.563 Inch Head Dia
Category - BDI
Linear V Rail Accessories
Noun
Bushing
Keyword String
Concentric Support
Weight / LBS
0.027
Long Description
Bushing; Concentric Support; 0.25 IN ID X 0.375 IN OD X 0.706 IN L; Stainless Steel; Used with VW2 | VWS2 | VWSS2 Wheel