PBC LINEAR
PBC LINEAR
VB3
PBC LINEAR PBC LINEAR
Description
VB3 BUSHING
Bushing; Concentric Support; 0.313 IN ID X 0.472 IN OD X 0.99 IN L; Stainless Steel; Used with VW3 | VWS3 | VWSS3 Wheel
Part #
VB3
BDI #
21580270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/VB3/p/21580270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.03
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Concentric Support
Size
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Material
Stainless Steel
Used With
VW3 | VWS3 | VWSS3 Wheel
Inch - Metric
Inch
Other Features
Fixed Wheel | 0.75 Inch Head Dia
Category - BDI
Linear V Rail Accessories
Noun
Bushing
Keyword String
Concentric Support
Weight / LBS
0.055
Long Description
Bushing; Concentric Support; 0.313 IN ID X 0.472 IN OD X 0.99 IN L; Stainless Steel; Used with VW3 | VWS3 | VWSS3 Wheel