PBC LINEAR
PBC LINEAR
VBA4
PBC LINEAR PBC LINEAR
Description
VBA4 ADJUSTABLE BUSHING ; BUSHING .375 IN ID X .59 IN OD 1.177 L
Bushing; Eccentric Support; 0.375 IN ID X 0.59 IN OD X 1.177 IN L; Stainless Steel; Used with VW4 | VWS4 | VWSS4 Wheel
Part #
VBA4
BDI #
21453787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/VBA4/p/21453787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.01
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Eccentric Support
Size
0.375 IN ID X 0.59 IN OD X 1.177 IN L
Material
Stainless Steel
Used With
VW4 | VWS4 | VWSS4 Wheel
Inch - Metric
Inch
Other Features
Adjustable Wheel | 0.875 Inch Hex
Category - BDI
Linear V Rail Accessories
Noun
Bushing
Keyword String
Eccentric Support
Weight / LBS
0.027
Long Description
Bushing; Eccentric Support; 0.375 IN ID X 0.59 IN OD X 1.177 IN L; Stainless Steel; Used with VW4 | VWS4 | VWSS4 Wheel