https://www.bdiexpress.com/medias/INDXXXXXXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzN3xpbWFnZS9qcGVnfGFEWTNMMmhsT0M4eE1EVXdOelV6T1RFeU1ERTFPQzlKVGtSWVdGaFlXRmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xkZjY4MjI3Y2U3Yjk1NTE1MGI0ODg0NjM4YTllOGQ3NThkMGQ5ZWJiZjRlZGIwNjRjZDBjNjE4ZDM1NzYyMjA5
25162032
Round Shafting
THOMSON
THOMSON
30MM SS CTL X 15.85IN 440C
THOMSON THOMSON
Description
30MM SS CTL X 15.85IN 440C SHAFTING
Round Shaft; 30MM Diameter; 15.85" Length; Plain Shaft Style; 440C Stainless Steel; Not Predrilled; Solid
Part #
30MM SS CTL X 15.85IN 440C
BDI #
25162032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/30MM-SS-CTL-X-15-85IN-440C/p/25162032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30266701
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8483.10.50.00
Noun
Shaft
Keyword String
Round
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Round Shaft
Product Specification
30MM Diameter; 15.85" Length; Plain Shaft Style; 440C Stainless Steel; Not Predrilled; Solid
Long Description
Round Shaft; 30MM Diameter; 15.85" Length; Plain Shaft Style; 440C Stainless Steel; Not Predrilled; Solid