INA
INA
AB32
INA INA
Description
AB32 WIPER ; NON RETURNABLE
Lubrication and Wiper; Assembly; 80 MM W X 32 MM H X 11 MM T; Plastic; Used With LFL52 | LFDL52 Carriage
Part #
AB32
BDI #
22452887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/AB32/p/22452887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.03
EAN
4054364114664
Product Group - BDI
L00220
Product Name
Lubrication and Wiper
Product Type
Assembly
Size
80 MM W X 32 MM H X 11 MM T
Material
Plastic
Used With
LFL52 | LFDL52 Carriage
Inch - Metric
Metric
Other Features
6 MM Dia Lubrication Nipple
Category - BDI
Round and Square Rail Accessories
Noun
Lubrication and Wiper
Keyword String
Assembly
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
AB32
Weight / LBS
0.066
Long Description
Lubrication and Wiper; Assembly; 80 MM W X 32 MM H X 11 MM T; Plastic; Used With LFL52 | LFDL52 Carriage