https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTJ8aW1hZ2UvanBlZ3xhRGd3TDJneVlpOHhNRFEzT1RBMk1UTXdNek15Tmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VRkVTbDh6TURCNE16QXdMbXB3Wnd8YzdmZWFiNTA5ODZiYmZhYWM2ZmRiZGRkNDIyZTA5MTc1NTZkYjU5ZTQ4MmVmNTRmNjkwZjY1NWQ4N2M2MDg2MA
THOMSON
THOMSON
ADJS2500
THOMSON THOMSON
Description
ADJS2500 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 2.5" DIA
Seal; Adjustable External; 2.5 IN ID X 3.756 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With ADJ-406080 Ball Bushing Bearing
Part #
ADJS2500
BDI #
854915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/ADJS2500/p/854915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486902041
Product Group - BDI
L00220
Product Name
Seal
Product Type
Adjustable External
Size
2.5 IN ID X 3.756 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
ADJ-406080 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Radial Slot Through the Circumference
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Adjustable External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ADJS2500
Weight / LBS
0.165
Long Description
Seal; Adjustable External; 2.5 IN ID X 3.756 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With ADJ-406080 Ball Bushing Bearing