https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PB500B16-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNnxpbWFnZS9qcGVnfGFEa3dMMmc1Tmk4eE1EUTNPVEEyTkRNMU1EYzFNQzlKVGtSVVNFOVFVa05ZV0ZoZlRFSmZVRUkxTURCQ01UWmZNekF3ZURNd01DNXFjR2N8Y2FjYjIzNTNkODkwMmUyYTYzMjY4NDNiMTk4ZjNiMjI2ZWFhNDU1N2U0ZjY4OWFiMWZmOTViZWMzZDM1ODQ5OA
THOMSON
THOMSON
C1000
THOMSON THOMSON
Description
C1000 RETAINING RING ; EXTERNAL 1.62" OD X 0.062" T STEEL
Retaining Ring; External; 1.62 IN OD X 0.062 IN T; Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 | OPN-162536 Ball Bushing Bearing
Part #
C1000
BDI #
854928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/C1000/p/854928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.001
EAN
0662486902126
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
1.62 IN OD X 0.062 IN T
Material
Steel
Used With
SSU-16 | SUPER-16 | A-162536 | XA-162536 | OPN-162536 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Provide External Mounting Retention
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
C1000
Long Description
Retaining Ring; External; 1.62 IN OD X 0.062 IN T; Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 | OPN-162536 Ball Bushing Bearing