THOMSON
THOMSON
CLS1
THOMSON THOMSON
Description
CLS1 CLAMP ; FOR LINEAR BEARING
Screw; Socket Head; 1/4-20 Thread X 1 IN L; Used With DS-16 | DS-20 Die Set Ball Bushing Bearing
Part #
CLS1
BDI #
853668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/CLS1/p/853668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161518
Weight / Kilogram
0.01
EAN
0662486933106
Product Group - BDI
L00220
Product Name
Screw
Product Type
Socket Head
Size
1/4-20 Thread X 1 IN L
Used With
DS-16 | DS-20 Die Set Ball Bushing Bearing
Inch - Metric
Inch
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Screw
Keyword String
Socket Head
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
CLS1
Long Description
Screw; Socket Head; 1/4-20 Thread X 1 IN L; Used With DS-16 | DS-20 Die Set Ball Bushing Bearing