Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FS2000 https://www.bdiexpress.com/medias/INDTHOACSRYX-SL-CLSDI-FLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMDh8aW1hZ2UvanBlZ3xhRGt4TDJoa1ppODRPVFl3TnpBNE1EVXdPVGMwTG1wd1p3fDg0ZDgyZjhkNDJmOTU0Njc5YzhiMTZmNTM2Mjk3MDc5NDZiN2NiN2QwMzg0MDVjZWNmNWY2OGY4M2U3OTAyMTM
854945 Round and Square Rail Accessories 

THOMSON THOMSON

FS2000

Description

FS2000 LINEAR BEARING SEAL ; FELT CLOSED 2" DIA

Seal; Closed Integral; 2 IN ID X 3 IN OD X 0.188 IN T; Felt; Used With SUPER-32 | A-324864 | XA-324864 | ADJ-324864 Ball Bushing Bearing

Part #

FS2000

BDI #
854945

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
EAN
0662486933144
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed Integral
Size
2 IN ID X 3 IN OD X 0.188 IN T
Material
Felt
Used With
SUPER-32 | A-324864 | XA-324864 | ADJ-324864 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Use PR Type External Retaining Rings for Retention
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FS2000
Long Description
Seal; Closed Integral; 2 IN ID X 3 IN OD X 0.188 IN T; Felt; Used With SUPER-32 | A-324864 | XA-324864 | ADJ-324864 Ball Bushing Bearing