INA
INA
LFZ12-RB
INA INA
Description
LFZ12-RB LINEAR BOLT
Bolt; Concentric; 12 MM Dia X 43 MM L; Stainless Steel; Used With LFR5201-10-KDD Track Roller
Part #
LFZ12-RB
BDI #
18315101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/LFZ12-RB/p/18315101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161619
Weight / Kilogram
0.034
EAN
4012802055597
Product Group - BDI
L00280
Product Name
Bolt
Product Type
Concentric
Size
12 MM Dia X 43 MM L
Material
Stainless Steel
Used With
LFR5201-10-KDD Track Roller
Inch - Metric
Metric
Other Features
Corrosion Resistance | Hexagonal Head | With 1.8 MM Washer
Category - BDI
Linear Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ12-RB
Weight / LBS
0.088
Long Description
Bolt; Concentric; 12 MM Dia X 43 MM L; Stainless Steel; Used With LFR5201-10-KDD Track Roller