https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-L4L-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTV8aW1hZ2UvanBlZ3xhRFEzTDJoa09TOHhNRFEzT0RrNE16UTBOalUxT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVERSTVh6RXdNREJYWHpNd01IZ3pNREF1YW5CbnwzNTEzN2Y3ODIwMmViZTNkNjQwMzU5NjUxNjQzZGUwMDk2ZDBkOGY5MDkwNjk5MzM3NWM1ZDhhNmRlM2UwZjlh
THOMSON
THOMSON
MODKIT16-L4L
THOMSON THOMSON
Description
MODKIT16-L4L LUBE 4 LIFE KIT ; FOR LINEAR BEARING
Lubrication Kit; Cartridge; 1 IN ID X 1.63 IN OD X 0.58 IN W Cartridge; Used With SSUPB-16 | SPB-16 Ball Bushing Pillow Block
Part #
MODKIT16-L4L
BDI #
853905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/MODKIT16-L4L/p/853905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
EAN
0662486547761
Product Group - BDI
L00220
Product Name
Lubrication Kit
Product Type
Cartridge
Size
1 IN ID X 1.63 IN OD X 0.58 IN W Cartridge
Used With
SSUPB-16 | SPB-16 Ball Bushing Pillow Block
Inch - Metric
Inch
Other Features
Life Modification | Includes 2 Lube for Life Closed Type Cartridges and Assembly Instruction
Category - BDI
Round and Square Rail Accessories
Noun
Kit
Keyword String
Lubrication Cartridge
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MODKIT16-L4L
Long Description
Lubrication Kit; Cartridge; 1 IN ID X 1.63 IN OD X 0.58 IN W Cartridge; Used With SSUPB-16 | SPB-16 Ball Bushing Pillow Block