INA
INA
PAH32
INA INA
Description
PAH32 LINEAR END STOP LFS RAILS
End Stop; 30 MM L X 46 MM W X 39 MM H; Aluminum; Used With LFS32-C | LFS32-N Guideway
Part #
PAH32
BDI #
1176032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/PAH32/p/1176032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.04
EAN
4012802062021
Product Group - BDI
L00220
Product Name
End Stop
Size
30 MM L X 46 MM W X 39 MM H
Material
Aluminum
Used With
LFS32-C | LFS32-N Guideway
Inch - Metric
Metric
Other Features
Anodized
Category - BDI
Linear Round and Square Rail Accessories
Noun
End Stop
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PAH32
Weight / LBS
0.11
Long Description
End Stop; 30 MM L X 46 MM W X 39 MM H; Aluminum; Used With LFS32-C | LFS32-N Guideway