https://www.bdiexpress.com/medias/INDTHOACSRYX-R-INTRNL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjJ8aW1hZ2UvanBlZ3xhRFZpTDJoaU1DOHhNRFU0TmprNE9Ea3dORFEzT0M5SlRrUlVTRTlCUTFOU1dWaGZVbDlKVGxSU1RreGZNekF3ZURNd01DNXFjR2N8NGRiZWMwYjdmYTU1MmYwNWRmNzk3MTU3OWJlZWY1ZGIyY2MzZjEyN2NiZmE3Yzc1NzJlOTVkNGEwODM0MDFmNw
THOMSON
THOMSON
PRJ20
THOMSON THOMSON
Description
PRJ20 RETAINING RING ; POR INTERNAL LINEAR BEARING
Retaining Ring; Internal; 20 MM ID X 32 MM OD; Used With SSJM-20 Ball Bushing Bearing
Part #
PRJ20
BDI #
854974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/PRJ20/p/854974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0662486933212
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
Internal
Size
20 MM ID X 32 MM OD
Used With
SSJM-20 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Push In Type | 2 MM Minimum End Space
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining Internal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PRJ20
Long Description
Retaining Ring; Internal; 20 MM ID X 32 MM OD; Used With SSJM-20 Ball Bushing Bearing