https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PRM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDd8aW1hZ2UvanBlZ3xhRFU0TDJnMU55OHhNRFEzT0RrNE9UWTNNalEzT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUZKTk1qVmZNekF3ZURNd01DNXFjR2N8MDc1OGZlZjUyYjg5NWI5ZDBiZmJiZmUzZmM5MWM3YzVhM2QwZDM5MzQ2M2UzNjA3YWUwMTc1ZjIzYzQ0NDJhYg
THOMSON
THOMSON
PRM25
THOMSON THOMSON
Description
PRM25 RETAINING RING ; INTERNAL LINEAR BEARING
Retaining Ring; Internal; 25 MM ID X 40 MM OD; Steel; Used With SSEM-25 | MAM-25 Ball Bushing Bearing
Part #
PRM25
BDI #
854982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/PRM25/p/854982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.006
EAN
0662486933267
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
Internal
Size
25 MM ID X 40 MM OD
Material
Steel
Used With
SSEM-25 | MAM-25 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Push In Type | 2 MM Minimum End Space
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining Internal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PRM25
Weight / LBS
0.015
Long Description
Retaining Ring; Internal; 25 MM ID X 40 MM OD; Steel; Used With SSEM-25 | MAM-25 Ball Bushing Bearing