THOMSON
THOMSON
R114A
THOMSON THOMSON
Description
R114A TRUNNION PIN
Pin; Trunnion; 0.688 IN Dia X 3.06 IN L; Used With RW-24-A Roundway Bearing
Part #
R114A
BDI #
854855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/R114A/p/854855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.159
EAN
0662486902928
Product Group - BDI
L00220
Product Name
Pin
Product Type
Trunnion
Size
0.688 IN Dia X 3.06 IN L
Used With
RW-24-A Roundway Bearing
Inch - Metric
Inch
Other Features
Eccentric | Straddle Type
Category - BDI
Round and Square Rail Accessories
Noun
Pin
Keyword String
Trunnion
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
R114A
Weight / LBS
0.35
Long Description
Pin; Trunnion; 0.688 IN Dia X 3.06 IN L; Used With RW-24-A Roundway Bearing